Motion
YP2416
Spur Gear, 24 DP, 20 PA, 16 Teeth, Molded Delrin
MI ITEM #02293657
MFR #YP2416
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 16 Teeth, Molded Delrin
MI ITEM #02293657
MFR #YP2416

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP2416 GEAR 54035

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock
  • Bore Diameter
    3/16 in
  • Outside Diameter
    3/4 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    0.667 in
  • Hub Diameter
    0.48 in
  • Gear Construction
    Plain
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54035
  • Manufacturer Catalog
  • Weight
    1.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought