Motion
YP2426
Spur Gear, 24 DP, 20 PA, 26 Teeth, Molded Delrin
MI ITEM #02293658
MFR #YP2426
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 26 Teeth, Molded Delrin
MI ITEM #02293658
MFR #YP2426

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
YP2426 GEARS 54045

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    26
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.166 in
  • Material
    POM
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1.083 in
  • Hub Diameter
    0.63 in
  • Gear Construction
    Webbed
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54045
  • Manufacturer Catalog
  • Weight
    1.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought