Motion
YPB2426
Spur Gear, 24 DP, 20 PA, 26 Teeth, Molded Delrin
MI ITEM #02293659
MFR #YPB2426
List Price$54.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 26 Teeth, Molded Delrin
MI ITEM #02293659
MFR #YPB2426

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$54.69/each for your price

Overview

Mfr description
YPB2426 GEARS 54077
  • Boston spur gears are designed to transmit motion and power between parallel shafts.
  • Configurations include spur, rack, pinion wire, stem pinions and internal gears; most with a selection of bores, keyways and set screws.
  • Fine-pitch gears are available in plastic, brass, stainless steel and steel.
  • Styles include plain, web, web with lightening holes or spoked.
  • Change gears have consecutive numbers of teeth for a variety of ratios.
  • Boston Gear manufactures both 14-1/2° and 20°PA, involute, full depth system gears.

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    0.2500 in
  • Number Of Teeth
    26
  • Bore Diameter
    0.2500 in
  • Material
    Molded Delrin
  • Pitch Diameter
    1.0830 in
  • UPC_NO
    781711540770
  • Product Type
    External Tooth Spur Gears

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text