Motion
YPB2430
Spur Gear, 24 DP, 20 PA, 30 Teeth, Molded Delrin
MI ITEM #02293660
MFR #YPB2430
Your Price$56.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spur Gear, 24 DP, 20 PA, 30 Teeth, Molded Delrin
MI ITEM #02293660
MFR #YPB2430

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$56.87/each(List $65.40)

Overview

Mfr description
YPB2430 GEARS 54080

Specifications

  • Diametral Pitch
    24
  • Pressure Angle
    20 °
  • Face Width
    1/4 in
  • Number Of Teeth
    30
  • Bore Type
    Rough Stock
  • Bore Diameter
    1/4 in
  • Outside Diameter
    1.333 in
  • Material
    POM with Brass Insert
  • Hub Type
    Hub w/ No Keyway or Set Screw
  • Pitch Diameter
    1-1/4 in
  • Hub Diameter
    0.63 in
  • Gear Construction
    Webbed
  • Overall Width
    0.56 in
  • Hub Projection
    0.31 in
  • Manufacturer Catalog Number
    54080
  • Manufacturer Catalog
  • Weight
    1.69 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought