Motion
B45-2
0.3125 in, 7.94 mm ID, 0.4375 in OD, 0.2500 in Length, Oil-Impregnated Bronze Material
MI ITEM #02293663
MFR #B45-2
Your Price$3.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.3125 in, 7.94 mm ID, 0.4375 in OD, 0.2500 in Length, Oil-Impregnated Bronze Material
MI ITEM #02293663
MFR #B45-2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$3.96/each(List $5.45)

Overview

Mfr description
B45-2 OIL IMPRG BRZ BSHNG

Specifications

  • Type Of Bearing
    Sleeve
  • Sleeve Bearing Type
    Plain Sleeve
  • Bearing Material
    Oil-Impregnated Bronze
  • Bushing Material
    Sintered Bronze
  • Bore Diameter
  • Outside Diameter Tolerance
    +0.002 to +0.003 in
  • Outside Diameter
  • Description
    Bost-Bronz Oil-Impregnated Sintered Bronze Plain Cylindrical Bearing
  • Overall Length
  • Measurement Standard
    Inch
  • Material
    Oil-Impregnated Sintered Bronze
  • Material Specification
    SAE-841
  • Standards Met
    ASTM B438-73 Grade 1, Mil-B-5687C TYPE 1 comp A, SAE-841, Type 2
  • Inside Diameter
    0.3125 in
  • Additional Details
    Oil-Impregnated
  • Inside Diameter Tolerance
    +0.000-0.001 in
  • Recommended Shaft Size
    5/16 in
  • Thickness
    0.0625 in, 1.59 mm
  • Type
    Sleeve
  • Product Type
    Plain Sleeve & Flanged Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text