Motion
120S54
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 54 Teeth, S Bushing
MI ITEM #02293668
MFR #120S54
Your Price$1,413.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bushing Bore Roller Chain Sprocket - Split Taper, 120 / 1-1/2 in, 54 Teeth, S Bushing
MI ITEM #02293668
MFR #120S54

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,413.06/each(List $1,675.74)

Overview

Mfr description
120S54 SPLIT TAPER HT

Specifications

  • Bushing Type
    Split Taper Bushing
  • Product Type
    Bushed Roller Chain Sprockets
  • Bushing Size
    S
  • Number Of Teeth
    54
  • Number Of Strands Across
    1
  • UPC_NO
    097039787712
  • Weight
    148.00 lbs
  • Chain Number & Pitch
    120 / 1-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text