Motion
DS40A17
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 17 Teeth
MI ITEM #02293680
MFR #DS40A17
Price$95.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 17 Teeth
MI ITEM #02293680
MFR #DS40A17

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$95.42/each

Specifications

Dimensions

  • Length Through Bore
    1.4060 in
  • Maximum Bore Diameter
    1.3120 in
  • Outside Diameter
    2.9800 in
  • Tooth Width
    0.2840 in
  • Weight
    1.60 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369710
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369710

Overview

Mfr description
DS40A17 SB 1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text