Motion
DS40A21
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 21 Teeth
Mi Item #02293681
MFR #DS40A21
Price$138.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 21 Teeth
Mi Item #02293681
MFR #DS40A21

Mfr description
DS40A21 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$138.72/each

Specifications

Dimensions

  • Length Through Bore
    1.4060 in
  • Maximum Bore Diameter
    1.7500 in
  • Outside Diameter
    3.6200 in
  • Tooth Width
    0.2840 in
  • Weight
    2.90 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    40 / 1/2 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369758
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369758
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)