Motion
DS80A19
Double Single Sprocket - 80 / 1 in, A Hub, 19 Teeth, Steel Material
Mi Item #02293682
MFR #DS80A19
Price$428.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Single Sprocket - 80 / 1 in, A Hub, 19 Teeth, Steel Material
Mi Item #02293682
MFR #DS80A19

Mfr description
DS80A19 SB 1 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$428.72/each

Specifications

Dimensions

  • Hub Diameter
    5-1/32 in
  • Length Through Bore
    2.1875 in
  • Maximum Bore Diameter
    3-1/4 in
  • Outside Diameter
    6.5900 in
  • Pitch Diameter
    6.076 in
  • Tooth Width
    0.557 in
  • Weight
    12.80 lbs
  • Width Across Tooth Sets
    1.153 in

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    80 / 1 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Hubs
    0
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039370044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)