Overview
Mfr description
140R15 SPLIT TAPER HT
Specifications
- Bushing TypeSplit Taper Bushing
- Product TypeBushed Roller Chain Sprockets
- Number Of Teeth15
- Number Of Strands Across1
- UPC_NO097039782441
- Weight24.00 lbs
- Chain Number & Pitch140 / 1-3/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data