Motion
BL1246 CL

TSUBAKI (UST)
BL1246 CL

Leaf Chain Connecting Link - 4 x 6 Lacing, 1.5000 in Pitch, 83600 lb Breaking Strength, Steel Material
Mi Item #02293735
MFR #BL1246 CL
Price$127.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
BL1246 CL

Leaf Chain Connecting Link - 4 x 6 Lacing, 1.5000 in Pitch, 83600 lb Breaking Strength, Steel Material
Mi Item #02293735
MFR #BL1246 CL

Mfr description
BL1246 CLEVIS LINK COTTER TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.07/each

Specifications

Dimensions

  • Breaking Strength
    83600 lb
  • Lacing
    4 x 6
  • Link Plate Height  
    1.425 in
  • Link Plate Thickness  
    0.219 in
  • Overall Length
    1 ft
  • Pin Diameter  
    0.500 in
  • Pitch  
    1.500 in
  • Weight
    1.01 lb
  • Width Between Outer Plates
    2.478 in

Details

  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Standards Met
    ASME B29
  • UPC_NO
    097039897206
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)