Motion
60B33F-1H

TSUBAKI (UST)
60B33F-1H

Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.5000 in Bore , 33 Teeth, Hardened
MI ITEM #02293775
MFR #60B33F-1H
Price$182.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B33F-1H

Stock Bore Sprocket - 60 / 3/4 in, Finished Bore, 1.5000 in Bore , 33 Teeth, Hardened
MI ITEM #02293775
MFR #60B33F-1H

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$182.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Caliper Diameter
    7.4120 in
  • Hub Diameter
    4.0000 in
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2.7500 in
  • Outside Diameter  
    8.3000 in
  • Pitch Diameter
    7.8900 in
  • Tooth Width
    0.4590 in
  • Weight
    8.20 lbs

Details

  • Bore Type
    Finished Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hardened Teeth
    Hardened
  • Hub Type
    B
  • Manufacturer Upc Number
    97039333483
  • Number Of Teeth  
    33
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • UPC_NO
    097039333483

Overview

Mfr description
60B33F 1-1/2 HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text