Motion
100B27
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 27 Teeth
MI ITEM #02293777
MFR #100B27
Your Price$361.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, B Hub, 27 Teeth
MI ITEM #02293777
MFR #100B27

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$361.97/each(List $396.43)

Overview

Mfr description
100B27 SB 1-1/4 HT

Specifications

  • Chain Number & Pitch
    100 / 1-1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    27
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    2.0000 in
  • Hub Diameter
    5.0000 in
  • Hub Type
    B
  • Outside Diameter
    11.4400 in
  • Caliper Diameter
    9.9990 in
  • Pitch Diameter
    10.7680 in
  • Maximum Bore Diameter
    3.3130 in
  • Tooth Width
    0.6920 in
  • Manufacturer Upc Number
    97039317230
  • UPC_NO
    097039317230
  • Weight
    23.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text