Motion
DS50A15
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 15 Teeth
Mi Item #02293787
MFR #DS50A15
Price$136.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 15 Teeth
Mi Item #02293787
MFR #DS50A15

Mfr description
DS50A15 SB 5/8 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.02/each

Specifications

Dimensions

  • Length Through Bore
    1.6560 in
  • Maximum Bore Diameter
    1.5000 in
  • Outside Diameter
    3.3200 in
  • Tooth Width
    0.3430 in
  • Weight
    2.10 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369796
  • Number Of Teeth
    15
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369796
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)