Motion
C2060HD1CL

TSUBAKI (UST)
C2060HD1CL

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, D-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #02293788
MFR #C2060HD1CL
Price$18.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2060HD1CL

Attachment Connecting Link - 2060 / 1-1/2 in Pitch, D-1 Attachment, Spring Clip, Carbon Steel Material
Mi Item #02293788
MFR #C2060HD1CL

Mfr description
C2060H D-1 CONNECTING LINK S.C.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$18.86/each

Specifications

Dimensions

  • Chain Overall Width
    1.225 in
  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Extended Pin Projection
    0.563 in
  • Inside Width
    0.500 in
  • Link Plate Height
    0.677 in
  • Link Plate Thickness
    0.1250 in, 3.18 mm
  • Pin Center To Attachment End
    1.0760 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.2250 in, 31.12 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.0760 in
  • Roller Center To Hole Center
    0.5620 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.5000 in, 12.70 mm
  • Weight
    0.16 lb
  • Weight per Foot
    1.01 lbs, 1.50 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-1
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    C2060H D1 CONN LINK
  • Material
    Carbon Steel
  • Number Of Links
    1
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Resistance Application Features
    Heat Resistant
  • Series
    D-1
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039196231
  • Working Load Capacity
    1410 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)