Motion
60B32F-1-5/8

TSUBAKI (UST)
60B32F-1-5/8

Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.0000 in Bore , 32 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #02293795
MFR #60B32F-1-5/8
List Price$173.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60B32F-1-5/8

Bored to Size Sprocket - 60 / 3/4 in, Bored to Size, 1.0000 in Bore , 32 Teeth, Steel Material, Non-Hardened Teeth
MI ITEM #02293795
MFR #60B32F-1-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$173.95/each for your price

Overview

Mfr description
60B32F 1-5/8 HT

Specifications

  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Bored to Size
  • Bore Diameter
  • Number Of Strands Across
    1
  • Material
    Steel
  • Hardened Teeth
    Non-Hardened Teeth
  • Number Of Hubs
    1
  • Length Through Bore
  • Outside Diameter
  • Pitch Type
    Single
  • Pitch Diameter
    7.652 in
  • Tooth Width
    0.459 in
  • Hub Type
    B
  • Keyway Size
    3/8 x 3/16 in
  • Weight
    8.70 lbs
  • UPC_NO
    097039333391

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text