Motion
80-6 RIVETED 10FT LONG

TSUBAKI (UST)
80-6 RIVETED 10FT LONG

Roller Chain - Standard Series, 80 / 1 in, Riveted, 6 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293805
MFR #80-6 RIVETED 10FT LONG
Price$572.35/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80-6 RIVETED 10FT LONG

Roller Chain - Standard Series, 80 / 1 in, Riveted, 6 Strand, Carbon Steel Material, 10 ft Length
Mi Item #02293805
MFR #80-6 RIVETED 10FT LONG

Mfr description
80-6 RIVETED 10FT LONG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$572.35/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    7.2800 in, 184.90 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.625 in
  • Weight
    10.43 lb

Details

  • Chain Construction
    Riveted
  • Chain Number
    80-6
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Strands
    6
  • Number Of Strands Across
    6
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ASME B29
  • Working Load Capacity
    12900 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)