Motion
DS100A18
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 18 Teeth
Mi Item #02293854
MFR #DS100A18
Price$544.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 18 Teeth
Mi Item #02293854
MFR #DS100A18

Mfr description
DS100A18 SB 1-1/4 HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$544.37/each

Specifications

Dimensions

  • Length Through Bore
    2.6880 in
  • Maximum Bore Diameter
    3.7500 in
  • Outside Diameter
    7.8400 in
  • Tooth Width
    0.6920 in
  • Weight
    23.00 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370136
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039370136
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)