Motion
50B24
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 24 Teeth
MI ITEM #02293924
MFR #50B24
Your Price$619.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, B Hub, 24 Teeth
MI ITEM #02293924
MFR #50B24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$619.18/each(List $719.68)

Overview

Mfr description
50B24SS SB 3/4

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    24
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    3.0000 in
  • Hub Type
    B
  • Outside Diameter
    5.1200 in
  • Caliper Diameter
    4.3880 in
  • Pitch Diameter
    4.7880 in
  • Maximum Bore Diameter
    2.0000 in
  • Tooth Width
    0.3430 in
  • Manufacturer Upc Number
    97039315427
  • UPC_NO
    097039391087
  • Weight
    4.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text