Motion
100D3 CONN LINK

TSUBAKI (UST)
100D3 CONN LINK

Attachment Connecting Link - 100 / 1-1/4 in Pitch, D-3 Attachment, Cottered, Carbon Steel Material
Mi Item #02293958
MFR #100D3 CONN LINK
Price$30.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100D3 CONN LINK

Attachment Connecting Link - 100 / 1-1/4 in Pitch, D-3 Attachment, Cottered, Carbon Steel Material
Mi Item #02293958
MFR #100D3 CONN LINK

Mfr description
100 D-3 CONN LINK CP TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.78/each

Specifications

Dimensions

  • Chain Overall Width
    1.678 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Extended Pin Projection
    0.937 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Center To Attachment End
    1.6420 in
  • Pin Diameter
    0.375 in
  • Pin Length
    1.6770 in, 42.60 mm
  • Pitch
    1-1/4 in
  • Plate Height
    0.4720 in
  • Roller Center To Attachment End
    1.6420 in
  • Roller Center To Hole Center
    1.2500 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.28 lb
  • Weight per Foot
    2.68 lbs, 3.988 kg/m

Details

  • Application
    Conveying
  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Cottered
  • Chain Number
    100
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Attachment Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Standard
  • Link Type
    Connecting
  • Manufacturer Catalog Number
    100D3 CONN LINK
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to +140 °F
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ANSI
  • Type
    Connecting Link
  • UPC_NO
    097039195067
  • Working Load Capacity
    5070 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)