Motion
25A25
A-Plate Sprocket - 25 / 1/4 in, A Hub, 25 Teeth, 0.3750 in Stock Bore
MI ITEM #02293985
MFR #25A25
List Price$27.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
A-Plate Sprocket - 25 / 1/4 in, A Hub, 25 Teeth, 0.3750 in Stock Bore
MI ITEM #02293985
MFR #25A25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.20/each for your price

Overview

Mfr description
25A25 3/8 SB

Specifications

  • Chain Number & Pitch
    25 / 1/4 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    25
  • Bore Type
    Rough Stock Bore
  • Bore Diameter
    0.3750 in
  • Hub Type
    A
  • Outside Diameter
    2.1290 in
  • Caliper Diameter
    1.8610 in
  • Pitch Diameter
    1.9950 in
  • Tooth Width
    0.1100 in
  • Chain Roller Diameter
    0.1300 in
  • Manufacturer Upc Number
    97039308153
  • UPC_NO
    097039308153
  • Weight
    0.08 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text