Motion
D50B42
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 42 Teeth, Steel Material
MI ITEM #02293994
MFR #D50B42
List Price$320.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rough Stock Bore Sprocket - 50 / 5/8 in, B Hub, 42 Teeth, Steel Material
MI ITEM #02293994
MFR #D50B42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$320.45/each for your price

Overview

Mfr description
D50B42 SB 1-3/16 HT

Specifications

  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    42
  • Bore Type
    Rough Stock Bore
  • Number Of Strands Across
    2
  • Material
    Steel
  • Number Of Hubs
    1
  • Length Through Bore
    2.1250 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Pitch Type
    Single
  • Hub Diameter
    4 in
  • Hub Type
    B
  • Outside Diameter
    8.7150 in
  • Pitch Diameter
    8.364 in
  • Maximum Bore Diameter
    2-3/4 in
  • Tooth Width
    0.332 in
  • Width Across Tooth Sets
    1.045 in
  • UPC_NO
    097039365309
  • Weight
    18.14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text