Motion
80B22F-1
Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.0000 in Bore , 22 Teeth
MI ITEM #02294001
MFR #80B22F-1
Your Price$189.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1in, Finished Bore, 1.0000 in Bore , 22 Teeth
MI ITEM #02294001
MFR #80B22F-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$189.38/each(List $217.78)

Overview

Mfr description
80B22F-1 HT

Specifications

  • Chain Number & Pitch
    80 / 1in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    7.0270 in
  • Caliper Diameter
    6.4020 in
  • Tooth Width
    0.5750 in
  • Hub Type
    B
  • Hub Diameter
    4.2500 in
  • Weight
    9.50 lbs
  • Manufacturer Upc Number
    97039339003
  • UPC_NO
    097039339003

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text