Motion
DS40A23
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 23 Teeth
MI ITEM #02294005
MFR #DS40A23
List Price$174.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 40 / 1/2 in, A Hub, 23 Teeth
MI ITEM #02294005
MFR #DS40A23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.58/each for your price

Overview

Mfr description
DS40A23 SB 5/8 HT

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    23
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.4060 in
  • Hub Type
    A
  • Outside Diameter
    3.9400 in
  • Maximum Bore Diameter
    1.0620 in
  • Tooth Width
    0.2840 in
  • Manufacturer Upc Number
    97039369772
  • UPC_NO
    097039369772
  • Weight
    3.50 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text