Motion
DS50A24
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 24 Teeth
Mi Item #02294006
MFR #DS50A24
Price$228.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 50 / 5/8 in, A Hub, 24 Teeth
Mi Item #02294006
MFR #DS50A24

Mfr description
DS50A24 SB 5/8 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$228.50/each

Specifications

Dimensions

  • Length Through Bore
    1.6560 in
  • Maximum Bore Diameter
    2.7500 in
  • Outside Diameter
    5.1200 in
  • Tooth Width
    0.3430 in
  • Weight
    6.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    50 / 5/8 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369888
  • Number Of Teeth
    24
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369888
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)