Motion
DS60ATL19H

TSUBAKI (UST)
DS60ATL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 19 Teeth, 2012 Bushing
Mi Item #02294007
MFR #DS60ATL19H
Price$321.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
DS60ATL19H

Bushing Bore Roller Chain Sprocket - Taper Locking, 60 / 3/4 in, 19 Teeth, 2012 Bushing
Mi Item #02294007
MFR #DS60ATL19H

Mfr description
DS60ATL19 TL HT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$321.47/each

Specifications

Dimensions

  • Bushing Size
    2012
  • Weight
    5.80 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    60 / 3/4 in
  • Number Of Strands Across
    2
  • Number Of Teeth
    19
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    097039370365
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)