Motion
DS100A16
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 16 Teeth
Mi Item #02294008
MFR #DS100A16
Price$487.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 100 / 1-1/4 in, A Hub, 16 Teeth
Mi Item #02294008
MFR #DS100A16

Mfr description
DS100A16 SB 1-1/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$487.00/each

Specifications

Dimensions

  • Length Through Bore
    2.6880 in
  • Maximum Bore Diameter
    3.2500 in
  • Outside Diameter
    7.0300 in
  • Tooth Width
    0.6920 in
  • Weight
    19.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039370112
  • Number Of Teeth
    16
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039370112
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)