Motion
40B22SS 5/8

TSUBAKI (UST)
40B22SS 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 22 Teeth, Non-Hardened Teeth
MI ITEM #02294009
MFR #40B22SS 5/8
Your Price$335.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40B22SS 5/8

Finished Bore Sprocket - 40 / 1/2 in, Finished w/ Keyway, 0.6250 in Bore , 22 Teeth, Non-Hardened Teeth
MI ITEM #02294009
MFR #40B22SS 5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$335.14/each(List $385.42)

Overview

Mfr description
40B22SS SB 5/8

Specifications

  • Chain Number & Pitch
    40 / 1/2 in
  • Product Type
    Finished & Machinable Bore Roller Chain Sprockets
  • Number Of Teeth
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
  • Hardened Teeth
    Non-Hardened Teeth
  • Length Through Bore
  • Maximum Bore Diameter
  • Outside Diameter
  • Pitch Diameter
    3.5130 in
  • Caliper Diameter
    3.2010 in
  • Tooth Width
    0.2840 in
  • Hub Type
    B
  • Hub Diameter
    2.8750 in
  • Weight
    1.81 lbs
  • Manufacturer Upc Number
    97039390837
  • UPC_NO
    097039390837

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text