Overview
Mfr description
40A26SS SB 19/32
Specifications
- Chain Number & Pitch40 / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth26
- Bore TypeRough Stock Bore
- Hardened TeethNon-Hardened Teeth
- Hub TypeA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data