Motion
DS60A17
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 17 Teeth
Mi Item #02294107
MFR #DS60A17
Price$214.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, A Hub, 17 Teeth
Mi Item #02294107
MFR #DS60A17

Mfr description
DS60A17 SB 3/4 HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.72/each

Specifications

Dimensions

  • Length Through Bore
    1.9380 in
  • Maximum Bore Diameter
    2.2500 in
  • Outside Diameter
    4.4600 in
  • Tooth Width
    0.4590 in
  • Weight
    5.30 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039369932
  • Number Of Teeth
    17
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039369932
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)