Motion
41NP OFFSET LINK

TSUBAKI (UST)
41NP OFFSET LINK

Offset Link - 41 / 1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02294119
MFR #41NP OFFSET LINK
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
41NP OFFSET LINK

Offset Link - 41 / 1/2 in Pitch, Cottered, Carbon Steel Material, Nickel Plated Finish
MI ITEM #02294119
MFR #41NP OFFSET LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$12.60/each

Specifications

Dimensions

  • Chain Overall Width
    0.580 in
  • Chain Size & Pitch
    41 / 1/2 in
  • Inside Width
    0.251 in
  • Link Plate Height
    0.380 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Weight
    0.14 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    41 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Material
    Nickel Plated
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    60
  • Standards Met
    ASME B29
  • UPC_NO
    097039185280

Overview

Mfr description
41NP OFFSET LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text