Motion
100-2SS CONN LINK

TSUBAKI (UST)
100-2SS CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #02294160
MFR #100-2SS CONN LINK
Price$219.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
100-2SS CONN LINK

Connecting Link - 100 / 1-1/4 in Chain & Pitch, Cottered, Stainless Steel Material, Stainless Steel Finish
Mi Item #02294160
MFR #100-2SS CONN LINK

Mfr description
100-2SS CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$219.78/each

Specifications

Dimensions

  • Chain Overall Width
    0.750 in
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.1560 in, 3.96 mm
  • Pin Diameter
    0.312 in
  • Pin Length
    3.2090 in, 81.50 mm
  • Pitch
    1-1/4 in
  • Plate Thickness
    0.156 in
  • Roller Diameter
    0.750 in
  • Roller Width
    0.7500 in, 19.05 mm
  • Weight
    0.23 lb
  • Weight per Foot
    5.27 lbs, 7.843 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    100-2
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Chain Standard
    ANSI
  • Chain Type
    Stainless Steel
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Stainless Steel
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    100-2SS CONN LINK
  • Material
    Stainless Steel
  • Material Specification
    Type 304
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    Minimum of +14 °F
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    2080
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039187536
  • Working Load Capacity
    1147 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)