Motion
105 RIV
Roller Chain - Rollerless Series, 105 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #02294239
MFR #105 RIV
Your Price$95.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Rollerless Series, 105 / 1-1/4 in Pitch, Riveted, 10 ft Length
MI ITEM #02294239
MFR #105 RIV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$95.39/ft(List $114.46)

Overview

Mfr description
105 RIVETED 10FT LG
  • Rollerless chains are ideal for tension linkage applications
  • Designed and manufactured to withstand continual wearing action.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Rollerless
  • Chain Size & Pitch
    100 / 1-1/4 in
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Inside Width
    0.750 in
  • Link Plate Height
    1.185 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.375 in
  • Plate Height
    1.185 in
  • Plate Thickness
    0.156 in
  • Standards Met
    ASME B29
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Roller Width
    0.750 in
  • Weight
    2.48 lb
  • UPC_NO
    097039182524
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought