Motion
120K1 ATTCH. EV PITCH CHAIN

TSUBAKI (UST)
120K1 ATTCH. EV PITCH CHAIN

Attachment Chain - Standard Series, 120 / 1-1/2 in Pitch, K-1 Attachment , Riveted
Mi Item #02294246
MFR #120K1 ATTCH. EV PITCH CHAIN
Price$399.03/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
120K1 ATTCH. EV PITCH CHAIN

Attachment Chain - Standard Series, 120 / 1-1/2 in Pitch, K-1 Attachment , Riveted
Mi Item #02294246
MFR #120K1 ATTCH. EV PITCH CHAIN

Mfr description
120 RIV 1L/K-1 10FT
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$399.03/ft

Specifications

Dimensions

  • Chain Overall Width
    2.118 in
  • Chain Size & Pitch
    120 / 1-1/2 in
  • Hole Diameter  
    0.386 in
  • Inside Width
    1 in
  • Link Plate Height
    1.425 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.875 in
  • Roller Width
    1 in
  • Tensile Strength
    37480 lbs
  • Weight
    5.10 lb

Details

  • Attachment Link Number
    K-1
  • Attachment Link Type
    Bent - Two Sides
  • Chain Construction
    Riveted
  • Chain Number & Pitch
    120 / 1-1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Number Of Holes  
    1
  • Number Of Links
    80/10 ft
  • Number Of Strands
    1
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    K-1
  • Standards Met
    ANSI, ASME B15.1-2000, ASME B20.1-2006
  • UPC_NO
    097039194992
  • Working Load Capacity
    6830 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)