Motion
160SK1RL
160SK1RL
MI ITEM #02294332
MFR #160SK1RL
Price$125.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
160SK1RL
MI ITEM #02294332
MFR #160SK1RL

Mfr description
160 SK-1 ROLLER LINK
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$125.85/each

Specifications

Dimensions

  • Hole Diameter
    0.516 in
  • Inside Width
    1.250 in
  • Roller Diameter
    1.125 in
  • Roller Width
    1.250 in
  • Weight
    1.73 lb

Details

  • Attachment Link Type
    Straight - Two Sides
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Roller
  • Material
    Carbon Steel
  • Number Of Holes
    1
  • Product Type
    Attachment Chain Links
  • Series
    SK-1
  • Standards Met
    ASME B29

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)