Motion
2050AS Conn Link

TSUBAKI (UST)
2050AS Conn Link

Connecting Link - 2050 / 1-1/4 in Pitch
Mi Item #02294378
MFR #2050AS Conn Link
Price$22.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
2050AS Conn Link

Connecting Link - 2050 / 1-1/4 in Pitch
Mi Item #02294378
MFR #2050AS Conn Link

Mfr description
C2050AS "600" CONN LINK (SC)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.24/each

Specifications

Dimensions

  • Chain Size & Pitch
    2050 / 1-1/4 in
  • Pin Diameter
    0.200 in
  • Roller Diameter
    0.400 in
  • Weight
    0.07 lb

Details

  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting Link
  • Material
    Stainless Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Series
    50
  • Standards Met
    ASME B29
  • UPC_NO
    097039188328
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)