Motion
RS28BCL
Connecting Link - 28B / 1-3/4 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02294438
MFR #RS28BCL
Price$46.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Connecting Link - 28B / 1-3/4 in Chain & Pitch, Cottered, Steel Material, Plain Finish
Mi Item #02294438
MFR #RS28BCL

Mfr description
RS28B CONN LINK CP TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.11/each

Specifications

Dimensions

  • Chain Overall Width
    2.750 in
  • Chain Size & Pitch
    28B / 1-3/4 in
  • Inside Width
    1.220 in
  • Link Plate Height
    1.433 in
  • Link Plate Thickness
    0.060 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.4740 in, 37.43 mm
  • Pitch
    1-3/4 in
  • Plate Height
    0.5910 in
  • Plate Thickness
    0.094 in
  • Roller Diameter
    1.100 in
  • Roller Width
    1.2200 in, 30.99 mm
  • Weight
    0.10 lb
  • Weight per Foot
    6.35 lbs, 9.45 kg/m

Details

  • Application
    Drive System
  • Chain Construction
    Cottered
  • Chain Number
    RS28B
  • Chain Number & Pitch
    28B / 1-3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    RS28B CONN LINK COTT
  • Material
    Steel
  • Number Of Links
    1
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    60
  • Standards Met
    ASME B29
  • Type
    Connecting Link
  • UPC_NO
    097039189172
  • Working Load Capacity
    8430 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)