Motion
RS28B-2OL

TSUBAKI (UST)
RS28B-2OL

Roller Chain Link - Steel Material
Mi Item #02294439
MFR #RS28B-2OL
Price$251.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
RS28B-2OL

Roller Chain Link - Steel Material
Mi Item #02294439
MFR #RS28B-2OL

Mfr description
RS28B-2 OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.18/each

Specifications

Dimensions

  • Inside Width
    1.2200 in, 30.98 mm
  • Link Plate Height
    1.4330 in, 36.39 mm
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.312 in
  • Pin Length
    2.6460 in, 67.20 mm
  • Pitch
    1-3/4 in
  • Plate Height
    1.6610 in
  • Plate Thickness
    0.125 in
  • Roller Width
    1.2200 in, 30.99 mm
  • Weight
    0.35 lb
  • Weight per Foot
    12.915 lbs, 19.22 kg/m

Details

  • Application
    Power Transmission
  • Chain Number
    RS28B-2
  • Chain Number & Pitch
    RS28B / 1-3/4 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard Roller Chain
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Two-pitch Offset Link
  • Manufacturer Catalog Number
    RS28B-2OL
  • Material
    Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Operating Temperature Range
    15 to 140 °F, -9.4 to 60 °C
  • Product Type
    Roller Chain Links
  • Series
    80
  • Standards Met
    ASME B29
  • Type
    Offset Link
  • Working Load Capacity
    14343 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)