Motion
35SA1 CONN LINK

TSUBAKI (UST)
35SA1 CONN LINK

Attachment Connecting Link - 35 / 3/8 in Pitch, SA-1 Attachment, Steel Material
MI ITEM #02294442
MFR #35SA1 CONN LINK
Your Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35SA1 CONN LINK

Attachment Connecting Link - 35 / 3/8 in Pitch, SA-1 Attachment, Steel Material
MI ITEM #02294442
MFR #35SA1 CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6.11/each(List $7.02)

Overview

Mfr description
35 SA-1 S.C. CONN LINK

Specifications

  • Chain Size & Pitch
    35 / 3/8 in
  • Link Type
    Connecting
  • Attachment Link Number
    SA-1
  • Attachment Link Type
    Straight - One Side
  • Chain Construction
    Spring Clip
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Number Of Holes
    1
  • Hole Diameter
    0.102 in
  • Pin Center To Attachment End
    0.573 in
  • Roller Diameter
    0.200 in
  • Pin Diameter
    0.141 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Chain Overall Width
    0.500 in
  • Operating Temperature Range
    -20 to +140 °F
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Series
    SA-1
  • Chain Number & Pitch
    35 / 3/8 in
  • Standards Met
    ASME B29
  • UPC_NO
    097039192066
  • Weight
    0.01 lb
  • Number Of Strands
    1
  • Product Type
    Attachment Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text