Motion
35NT OFFSET LINK

TSUBAKI (UST)
35NT OFFSET LINK

Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material
Mi Item #02294499
MFR #35NT OFFSET LINK
Price$16.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
35NT OFFSET LINK

Offset Link - 35 / 3/8 in Pitch, Carbon Steel Material
Mi Item #02294499
MFR #35NT OFFSET LINK

Mfr description
35 NEPTUNE OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.88/each

Specifications

Dimensions

  • Chain Overall Width
    0.500 in
  • Chain Size & Pitch
    35 / 3/8 in
  • Inside Width
    0.188 in
  • Link Plate Height
    0.354 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.312 in
  • Roller Diameter
    0.625 in
  • Weight
    0.28 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    35 / 3/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Offset Link
  • Material
    Neptune
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant, High Temperature
  • Series
    80
  • Standards Met
    ASME B29
  • UPC_NO
    097039266316
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)