Motion
40-2D3 CONN LINK

TSUBAKI (UST)
40-2D3 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, D-3 Attachment, Steel Material
Mi Item #02294503
MFR #40-2D3 CONN LINK
Price$22.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40-2D3 CONN LINK

Attachment Connecting Link - 40 / 1/2 in Pitch, D-3 Attachment, Steel Material
Mi Item #02294503
MFR #40-2D3 CONN LINK

Mfr description
40-2 D-3 CONN LINK SC TYPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$22.52/each

Specifications

Dimensions

  • Chain Overall Width
    0.717 in
  • Chain Size & Pitch
    40 / 1/2 in
  • Extended Pin Projection
    0.375 in
  • Inside Width
    0.312 in
  • Link Plate Height
    0.472 in
  • Pin Diameter
    0.156 in
  • Roller Diameter
    0.312 in
  • Weight
    0.08 lb

Details

  • Attachment Link Number
    D-3
  • Attachment Link Type
    Two Extended Pins
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Connecting
  • Material
    Carbon Steel
  • Number Of Strands
    2
  • Number Of Strands Across
    1
  • Product Type
    Attachment Chain Links
  • Series
    D-3
  • Standards Met
    ASME B29
  • UPC_NO
    097039192691
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)