Motion
C2062HA18LRB

TSUBAKI (UST)
C2062HA18LRB

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, A-1 Attachment , Riveted
MI ITEM #02294505
MFR #C2062HA18LRB
List Price$82.39/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
C2062HA18LRB

Attachment Chain - Double Pitch Heavy Series, 2062 / 1-1/2 in Pitch, A-1 Attachment , Riveted
MI ITEM #02294505
MFR #C2062HA18LRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$82.39/ft for your price

Overview

Mfr description
C2062H RIV 8L/A-1 10FT

Specifications

  • Chain Size & Pitch
    2062 / 1-1/2 in
  • Attachment Link Number
    A-1
  • Attachment Link Type
    Bent - One Side
  • Number Of Holes
  • Number Of Strands Across
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Standard
    ANSI
  • Roller Diameter
    7/8 in
  • Pin Diameter
    0.234 in
  • Inside Width
    1/2 in
  • Link Plate Height
    0.677 in
  • Chain Overall Width
    1.225 in
  • Overall Length
    10 ft
  • Operating Temperature Range
    -20 to +480 °F
  • Chain Number & Pitch
    2062 / 1-1/2 in
  • Series
    Double Pitch Heavy
  • UPC_NO
    097039966087
  • Weight
    1.50 lbs
  • Product Type
    Attachment Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought