Motion
40NS Offset Link

TSUBAKI (UST)
40NS Offset Link

Offset Link - 40 / 1/2 in Pitch
Mi Item #02294631
MFR #40NS Offset Link
Price$40.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
40NS Offset Link

Offset Link - 40 / 1/2 in Pitch
Mi Item #02294631
MFR #40NS Offset Link

Mfr description
40NS "316" OFFSET LINK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.32/each

Specifications

Dimensions

  • Chain Size & Pitch
    40 / 1/2 in
  • Pin Diameter
    0.284 in
  • Roller Diameter
    0.400 in
  • Weight
    0.06 lb

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    40 / 1/2 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Link Type
    Offset Link
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    2050
  • Standards Met
    ASME B29
  • UPC_NO
    097039188588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)