Motion
50AS D1 1 Conn Link

TSUBAKI (UST)
50AS D1 1 Conn Link

Connecting Link - 50 / 5/8 in Pitch
Mi Item #02294705
MFR #50AS D1 1 Conn Link
Price$37.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
50AS D1 1 Conn Link

Connecting Link - 50 / 5/8 in Pitch
Mi Item #02294705
MFR #50AS D1 1 Conn Link

Mfr description
50AS D-1 CONN LINK SC TYPE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.75/each

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Pin Diameter
    0.200 in
  • Weight
    0.05 lb

Details

  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Spring Clip
  • Chain Number & Pitch
    50 / 5/8 in
  • Corrosion Resistant
    Corrosion Resistant
  • Link Type
    Connecting
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Series
    D-1
  • Standards Met
    ASME B29
  • UPC_NO
    097039199997
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)