Motion
50WRENCH
Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #02294764
MFR #50WRENCH
Price$34.12/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Roller Chain - Heavy Duty Series, 50 / 5/8 in, Riveted, 1 Strand, Steel Material, 100 ft Length
Mi Item #02294764
MFR #50WRENCH

Mfr description
50 WRENCH 100' REEL
  • U.S. Tsubaki Wrench chains have extra-long pins extending beyond both sides of the chain. They serve as tension linkages for holding pipes securely in pipe wrenches.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.12/ft

Specifications

Dimensions

  • Chain Size & Pitch
    50 / 5/8 in
  • Extended Pin Projection
    0.1970 in
  • Link Plate Height
    0.512 in
  • Link Plate Thickness
    0.080 in
  • Overall Length
    100 ft
  • Pin Center To Attachment End
    0.3940 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.7870 in, 20 mm
  • Pitch
    5/8 in
  • Plate Height
    0.512 in
  • Plate Thickness
    0.080 in
  • Roller Center To Attachment End
    0.3940 in
  • Weight
    0.45 lb
  • Weight per Foot
    0.45 lbs, 0.67 kg/m

Details

  • Application
    Lifting
  • Chain Construction
    Riveted
  • Chain Number
    50WR
  • Chain Number & Pitch
    50 / 5/8 in
  • Chain Standard
    ANSI
  • Chain Type
    Wrench Chain
  • Component Style
    Wrench
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    50WR WRENCH
  • Material
    Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy Duty
  • Standards Met
    ASME B29
  • Type
    Roller Chain
  • UPC_NO
    097039206510
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)