Motion
60-2HLAMRB

TSUBAKI (UST)
60-2HLAMRB

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, 2 Strand, 10 ft Length
Mi Item #02294780
MFR #60-2HLAMRB
Price$257.86/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
60-2HLAMRB

Roller Chain - Heavy Series, 60 / 3/4 in Pitch, 2 Strand, 10 ft Length
Mi Item #02294780
MFR #60-2HLAMRB

Mfr description
60-2H D-LAMBDA RIVETED CHAIN 10 FT BOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.86/ft

Specifications

Dimensions

  • Chain Size & Pitch
    60 / 3/4 in
  • Inside Width
    0.483 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.234 in
  • Roller Diameter
    0.469 in
  • Roller Width
    0.483 in
  • Weight
    1.03 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    60 / 3/4 in
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Lambda
  • Measurement Standard
    Imperial
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ASME B29
  • UPC_NO
    097039445551
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)