Motion
80 D-LAMBDA CHAIN 10FT

TSUBAKI (UST)
80 D-LAMBDA CHAIN 10FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Lambda Material, 10 ft Length
Mi Item #02294889
MFR #80 D-LAMBDA CHAIN 10FT
Price$182.15/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
80 D-LAMBDA CHAIN 10FT

Roller Chain - Standard Series, 80 / 1 in, Riveted, 1 Strand, Lambda Material, 10 ft Length
Mi Item #02294889
MFR #80 D-LAMBDA CHAIN 10FT

Mfr description
80 D-LAMBDA CHAIN 10FT LG
  • LAMBDA for lube-free drive applications
  • Operates in temperatures up to 302°F
  • High Temperature Lambda (as designated by KF) can operate at temperature of 446°F
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$182.15/ft

Specifications

Dimensions

  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.609 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.312 in
  • Pin Length
    1.5710 in, 39.89 mm
  • Pitch
    1 in
  • Plate Height
    0.949 in
  • Plate Thickness
    0.125 in
  • Roller Diameter
    0.625 in
  • Roller Width
    0.609 in
  • Weight
    1.79 lbs

Details

  • Application
    Drive System
  • Chain Construction
    Riveted
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Chain Type
    Self-Lube Chain
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Manufacturer Catalog Number
    80LAMRB
  • Material
    Lambda
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    302 °F, 150 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Lube-Free, High Temperature
  • Series
    Standard
  • Standards Met
    ASME B29
  • UPC_NO
    097039219824
  • Working Load Capacity
    3310 lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)