Motion
80-2HOL
Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #02294902
MFR #80-2HOL
Price$73.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Offset Link - 80 / 1 in Chain & Pitch, Cottered, Carbon Steel Material, Oiled Finish
Mi Item #02294902
MFR #80-2HOL

Mfr description
80-2H OFFSET LINK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$73.48/each

Specifications

Dimensions

  • Chain Overall Width
    2.850 in
  • Chain Size & Pitch
    80 / 1 in
  • Inside Width
    0.625 in
  • Link Plate Height
    0.949 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.701 in
  • Pin Length
    1.4960 in, 38 mm
  • Pitch
    1 in
  • Plate Height
    0.9490 in
  • Roller Diameter
    1.150 in
  • Roller Width
    0.6250 in, 15.88 mm
  • Transverse Pitch
    1.283 in
  • Weight
    1.13 lb
  • Weight per Foot
    4.15 lbs, 6.176 kg/m

Details

  • Application
    Conveying
  • Attachment Link Type
    Offset
  • Chain Construction
    Cottered
  • Chain Number
    80-2H
  • Chain Number & Pitch
    80 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Heavy Series
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Finish Coating
    Oiled
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    80-2H OFFSET LINK
  • Material
    Carbon Steel
  • Number Of Links
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Operating Temperature Range
    14 to 302 °F, -10 to 150 °C
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Heavy Duty
  • Series
    H (Heavy)
  • Standards Met
    ISO 606
  • Type
    Offset Link
  • UPC_NO
    097039177490
  • Working Load Capacity
    6100 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)