Motion
1490408000

SEALMASTER
1490408000

1490408000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self Lubricating
MI ITEM #02294964
MFR #1490408000
Your Price$106.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
1490408000

1490408000 Female Threaded with Male Stud Right Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self Lubricating
MI ITEM #02294964
MFR #1490408000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$106.29/each(List $122.24)

Overview

Mfr description
CFF 4Y
  • Two-Piece Commercial Construction Heat Treated, Chrome Plated Ball Heat Treated, Plated Alloy steel housing Female External Threads Y Stud

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    #1/4-28
  • Thread Direction
    Right Hand
  • Grade
    Commercial
  • Thread Type
    UNF
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - Corrosion Resistant Plating
  • Ball Material
    Alloy Steel - Heat Treated - Chrome Plated
  • Radial Static Load Capacity
    3200 lbf
  • Operating Temperature Range
    Max 350 °F
  • Head Diameter
    0.7500 in
  • Lubrication
    Grease
  • Head Width
    0.2810 in
  • Series
    CFF
  • Manufacturer Catalog Number
    CFF 4Y
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662288724636
  • UPC_NO
    662288724636
  • Manufacturer Catalog
  • CAD Drawing
  • Weight
    0.07 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    1/4-28

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text