Motion
80B13
Stock Bore Sprocket - 80 / 1 in, B Hub, 13 Teeth
MI ITEM #02294966
MFR #80B13
Your Price$497.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 80 / 1 in, B Hub, 13 Teeth
MI ITEM #02294966
MFR #80B13

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$497.03/each(List $596.43)

Overview

Mfr description
80B13SS SB 1

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    13
  • Bore Type
    Rough Stock Bore
  • Hub Type
    B
  • UPC_NO
    097039263759
  • Weight
    3.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text